Inductive full-metal sensor
- Mfr # IFR203
- Zoro # G922709460
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
4 mm
Material
Housing: Stainless Steel (1.4404 / 316L) Weld Coated; Sensing Face: Stainless Steel (1.4404 / 316L) Weld Coated; Cable Plug: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L) Weld Coated
Thread Size
M12 x 1 mm
Length
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFR203
- Zoro #
- G922709460
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Measurement Range
- 4 mm
- Material
- Housing: Stainless Steel (1.4404 / 316L) Weld Coated; Sensing Face: Stainless Steel (1.4404 / 316L) Weld Coated; Cable Plug: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L) Weld Coated
Dimensions
- Thread Size
- M12 x 1 mm
- Length
- 35 mm
Description
Weld slag resistant coating. Metal sensing face for heavy duty. High shock and vibration resistance. Particularly short housing for use where space is restricted. Two-wire technology. Inductive sensor; Sensing range 4 mm flush mountable; Operating voltage 10...30 DC V; 2-wire; PNP/NPN; 0.3 m PVC-Cable; M12 Connector; 0.3 m; PVC; gold-plated contacts; Increased sensing range; Full-metal housing; optical setting aid; Inductive sensors for welding applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.