Inductive sensor
- Mfr # II5910
- Zoro # G922709545
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
15 mm
Thread Size
M30 x 1.5 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Length
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- II5910
- Zoro #
- G922709545
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Sensing Range
- 15 mm
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 75 mm
Description
Robust metal housing for use in mobile machines. Clearly visible indication of the switching status. Long sensing range minimizes physical damage. For a precise position detection on machines. Inductive sensor; Sensing range 15 mm flush mountable; Operating voltage 10...32 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Industrial applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.