Shop IFM
See all product information
Create Account
Inductive High-Temperature Sensor
- Mfr # II5961
- Zoro # G922709606
product price:
$
864.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M30 x 1.5 mm
Length
70 mm
Material
Housing: Stainless Steel; Sensing Face: LCP
Sensing Range
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- II5961
- Zoro #
- G922709606
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 70 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Stainless Steel; Sensing Face: LCP
- Sensing Range
- 10 mm
Description
For use in temperatures up to 180 °C. For applications in the steel and glass industries. Sensor and evaluation unit in one housing. Robust stainless steel housing for use in harsh industrial environments. 5 m silicone cable for termination outside high temperature environment. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 10...35 DC V; 3-wire; PNP; 5 m silicone-Cable; 5 m; silicone; high-temperature applications. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.