Compatible FP lamp
- Mfr # 5811100795-S-ER
- Zoro # G922726306
product price:Â
$
64.65
/ea
Key Features
For Use With
Projector Lamp for Vivitek D900 D930TX
Watts
300 W
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5811100795-S-ER
- Zoro #
- G922726306
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Projector Lamp for Vivitek D900 D930TX
- Watts
- 300 W
- Rated Life
- 2000 hrs
Description
5811100795-S-ER Compatible FP lamp for Vivitek D900 D930TX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.