Shop LG

CreateBoard 86TR3DQ B

  • Mfr # 86TR3DQ-B
  • Zoro # G122807355

product price: 
$
2,521.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
77 in
Depth
3.9 in
Height
46.1 in
Bezel Width (Right)
0.59 in
Aspect Ratio
16:9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86TR3DQ-B
Zoro #
G122807355
UPC #
195174114797
Country of Origin
China
Item
Collaboration Display
Aspect Ratio
16:9
Backlight Technology
Direct LED
Bluetooth
Yes
Bezel Color
Black
DisplayPort
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Display Screen Type
LCD
Bluetooth Standard
Bluetooth 5.3
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Near Field Communication
Yes
Operating System
Android 14
Operating System Platform
Android
Multi-touch Screen
Yes
Number of HDMI Inputs
3
Horizontal Viewing Angle
178°
RMS Output Power
114 W
Flash Memory Capacity
64 GB
Number of Speakers
4
Color Gamut
72% NTSC
Response Time
8 ms
Touchscreen
Yes
Graphics Controller Model
Mali-G52 MP8
Contrast Ratio
5,000:1, 1,200:1
Number of VGA Ports
1
HDMI
Yes
Number of Microphone Array Elements
8
Total Number of USB Ports
10
Processor Core
Octa-core (8 Core)
S/PDIF Out
Yes
Serial
Yes
Screen Resolution
3840 x 2160
Microphone
Yes
Typical Power Consumption
235 W
Tempered Glass
Yes
Panel Life
50000 Hours (Minimum)
Display Orientation
Landscape
Input Voltage
120 V AC, 230 V AC
Vertical Viewing Angle
178°
Product Line
CreateBoard
Energy Star
Yes
Color Supported
1.07 Billion Colors
Number of Network (RJ-45) Ports
2
Ethernet
Yes
Scan Format
2160p
Speakers
Yes
Standard Refresh Rate
60 Hz
Audio Line In
Yes
USB
Yes
Power Consumption
400 W
Audio Line Out
Yes
Operation Hours
16-Hours/7 Days
Number of Touch Points
50
Wireless LAN
Yes
Standard Memory
8 GB
Screen Mode
4K UHD
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
On Screen Display (OSD) Languages
Greek, Indonesian, Polski, English, Portuguese (Europe), Ukrainian, Arabic (Egypt), German, Catalan, Turkish, Japanese, French, Simplified Chinese, Thai, Norwegian, Traditional Chinese, Korean, Romanian, Kazakh, Czech, Finnish, Portuguese (Brazil), Italian, Denmark, Russian, Netherlands (Dutch), Swedish, Spanish, Hungarian
VGA
Yes
Processor Type
Cortex A73 + A53
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Network (RJ-45)
Yes
VESA Mount Standard
800 x 600
Brightness
400 Nit
Number of HDMI Outputs
1

Dimensions

Width
77 in
Depth
3.9 in
Height
46.1 in
Bezel Width (Right)
0.59 in
Bezel Width (Top)
1.01 in
Viewable Screen Size
86 in
Screen Size Class
86 in
Bezel Width (Bottom)
1.71 in
Glass Thickness
0.13 in
Bezel Width (Left)
0.59 in
Color Depth
8-bit+FRC

Description

86 LCD - ARM Cortex A73 + A53 - 8 GB - Touchscreen - 16:9 Aspect Ratio - 3840 x 2160 - Direct LED - 400 Nit - 5,000:1, 1,200:1 Contrast Ratio - 2160p - USB - HDMI - VGA - Bluetooth - Android 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.