Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Compatible FP Lamp
- Mfr # DT01123-ER
- Zoro # G922727396
product price:Â
$
58.75
/ea
Key Features
Watts
300 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Hitachi IMAGEPRO 8000 ImagePro 8112, Hitachi HCP-Q HCP-Q71, Hitachi CP-D CP-D31N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT01123-ER
- Zoro #
- G922727396
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- Rated Life
- 2000 hrs
- For Use With
- Projector Lamp for Hitachi IMAGEPRO 8000 ImagePro 8112, Hitachi HCP-Q HCP-Q71, Hitachi CP-D CP-D31N
Description
DT01123-ER Compatible FP Lamp for Hitachi IMAGEPRO 8000 ImagePro 8112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.