Shelf, Satin, Stainless Steel, 12 in W
- Mfr # 7B2-0051200
- Zoro # G922729239
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Features
Advanced Welding Construction of Front and Sides, Radiused Sides, Single-Piece Design for Easy Mounting
Finish
Satin
Includes
Mounting Screws
Weight Capacity
5 lb
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7B2-0051200
- Zoro #
- G922729239
- UPC #
- 084241034352
- Country of Origin
- United States
Dimensions
- Depth
- 5 in
- Height
- 4 1/2 in
- Width
- 12 in
- Fits Chest Size
- Advanced Welding Construction of Front and Sides, Radiused Sides, Single-Piece Design for Easy Mounting
Details
- Features
- Advanced Welding Construction of Front and Sides, Radiused Sides, Single-Piece Design for Easy Mounting
- Finish
- Satin
- Includes
- Mounting Screws
- Weight Capacity
- 5 lb
- Resistance Properties
- Corrosion-Resistant, Impact-Resistant
- Series
- Elvari
- Material
- Stainless Steel
- Item
- Shelf
- Color
- Silver
- Product Type
- Bathroom Shelf
- Shell Material
- Stainless Steel
Description
Shelf, Mounting Type Exposed, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Color Silver, Features Advanced Welding Construction of Front and Sides, Radiused Sides, Single-Piece Design for Easy Mounting, Includes Mounting Screws, Resistance Properties Corrosion-Resistant, Impact-Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.