Holtest, Three-point; Flat, Mechanical
- Mfr # 368-280
- Zoro # G922760942
product price:Â
$
2,068.99
/ea
Free Shipping & Returns
Key Features
Number of Micrometers
1
Movement of Screw
0.635 mm
Accuracy
+/-0.0003 in
Thimble Type
Ratchet
Inches Measured - Maximum
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 368-280
- Zoro #
- G922760942
- UPC #
- 4946368517551
- Country of Origin
- Japan
Dimensions
- Depth Measurement - Maximum
- 11 in
Details
- Number of Micrometers
- 1
- Movement of Screw
- 0.635 mm
- Accuracy
- +/-0.0003 in
- Thimble Type
- Ratchet
- Inches Measured - Maximum
- 11 in
- Contact Point Material
- Carbide
- Includes
- Box, Hex Wrench
- Included Certification
- Certificate of Inspection
- Resolution
- 0.0001 in
- Operation Type
- Mechanical
- Inside Micrometer Type
- 3-Point Internal Micrometer
- Contact Point Shape
- Flat, Three-point
- Item
- Holtest
- Inches Measured - Minimum
- 10 in
Description
Holtest, Resolution 0.0001 in, Movement of Screw 0.635 mm, Inside Micrometer Type 3-Point Internal Micrometer, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Contact Point Material Carbide, Contact Point Shape Flat, Three-point, Included Certification Certificate of Inspection, Includes Box, Hex Wrench, Accuracy +/-0.0003 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.