Shop PERFORMANCE TOOL
See all product information
Create Account
6 in. Composite Digital Caliper, SAE Metric LCD Display
- Mfr # W80155
- Zoro # G723310292
product price:Â
$
21.99
/ea
Key Features
Caliper Material
Composite
Battery Included
Yes
Color
Black
Power Source
Battery
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80155
- Zoro #
- G723310292
- UPC #
- 39564801556
- Country of Origin
- China
- Item
- Caliper-Digital
- Caliper Material
- Composite
- Battery Included
- Yes
- Color
- Black
- Power Source
- Battery
- Case Included
- No
- Type
- Caliper
- SAE or Metric
- Both
- Battery Type
- AG13
- No. of Batteries
- 1
- Voltage
- 1.5 V
Description
The Performance Tool W80155 is a 6-Inch Composite Digital Caliper in black. Crafted from rugged impact-resistant composite material, it features an easy-to-read SAE and metric LCD display. With a low battery warning and an average battery life of 12 months, it includes a 1.5-volt button cell battery. Specifications include accuracy of +/- .001-Inch (.2 millimeter) and a resolution of 0.0005-Inch/0.01 millimeter. Throat depth measures 1-9/16-Inch, and the operating temperature range is from 32 degrees Fahrenheit to 104 degrees Fahrenheit. Overall length is 9-1/2-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.