Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # GG-K-24-SLE-500
- Zoro # G922784979
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Temperature Rating - Maximum Dry
482 Degrees C
Number of Strands
1
Packaging
Coil
Conductor Material
Chromel/Alumel
Conductor Insulation Color
Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-K-24-SLE-500
- Zoro #
- G922784979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 24 AWG
- Wire Rope Length
- 500 ft
- Overall Length
- 500 ft
- Length
- 500 ft
Details
- Temperature Rating - Maximum Dry
- 482 Degrees C
- Number of Strands
- 1
- Packaging
- Coil
- Conductor Material
- Chromel/Alumel
- Conductor Insulation Color
- Red, Yellow
- Jacket Color
- Brown
- Number of Conductors
- 2
- Thermocouple Type
- Type K
- Item
- Thermocouple Wire
- Conductor Insulation Material
- Silica Ceramic
- Standards
- ANSI Standard, RoHS Compliant
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.