Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # EXTT-K-20-50
- Zoro # G922785211
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
20 AWG
Conductor Insulation Material
PFA
Number of Strands
1
Jacket Color
Yellow
Packaging
Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXTT-K-20-50
- Zoro #
- G922785211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 20 AWG
- Wire Rope Length
- 50 ft
- Overall Length
- 50 ft
- Length
- 50 ft
Details
- Conductor Insulation Material
- PFA
- Item
- Thermocouple Wire
- Number of Strands
- 1
- Jacket Color
- Yellow
- Packaging
- Coil
- Standards
- ANSI Standard, RoHS Compliant
- Number of Conductors
- 2
- Conductor Material
- Chromel/Alumel
- Thermocouple Type
- Type K
- Conductor Insulation Color
- Red, Yellow
- Temperature Rating - Maximum Dry
- 200 Degrees C
Description
Thermocouple Wire, Solid, Jacket Color Yellow, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.