Slitting Tool
- Mfr # MS-ROC
- Zoro # G922823364
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Maximum Cable Diameter
5.5 mm
Compatible Replacement Blades
MS-ROCRB
Tool Length
2.6 in
Application
Fiber Optics Slitting and Ringing Tools
Blade Life
5,000 Shaves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-ROC
- Zoro #
- G922823364
- UPC #
- 810132435287
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Cable Diameter
- 5.5 mm
- Tool Length
- 2.6 in
- Minimum Cable Diameter
- 4.2 mm
- Tool Height
- 1.61 in
- Tool Width
- 1.8 in
- Fits Chest Size
Details
- Compatible Replacement Blades
- MS-ROCRB
- Application
- Fiber Optics Slitting and Ringing Tools
- Blade Life
- 5,000 Shaves
- Features
- Item
- Slitting Tool
- For Use With
- ROC Drop Cable
- Cutting Application
- Slitting
- Compatible Product Type
- ROC Drop Cable
Description
The JONARD TOOLS MS-ROC Slitting Tool is a hand tool used for slitting material during cable preparation and similar stripping tasks. As part of the wire strippers and crimpers category, it is intended for slitting applications where access to an outer layer is needed.
Key Features:
- Product Type: Slitting tool
- Brand: JONARD TOOLS
- Category: Wire strippers & crimpers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.