Shop STEELMAN
See all product information
Create Account
Torque Stick Extension, Yellow
- Mfr # 50092A
- Zoro # G401768841
product price:Â
$
19.99
/ea
Key Features
Drive Size
1/2 in
For Use With
Impact Wrenches, Sockets
Working Torque (Newton Meter)
88.1 N-m
Overall Length
7 7/8 in
Socket Type
Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50092A
- Zoro #
- G401768841
- UPC #
- 099198500928
- Country of Origin
- Taiwan, Province of China
- For Use With
- Impact Wrenches, Sockets
- Working Torque (Newton Meter)
- 88.1 N-m
- Socket Type
- Extension
- Working Torque
- 65 ft-lb
- Shell Material
- Steel
- Color
- Yellow
- Item
- Torque Stick Extension
- Material
- Steel
- Wire Color
- Yellow
- Compatible Product Type
- Impact Wrenches, Sockets
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 7 7/8 in
- Size
- 1/2 in
- Length
- 7 7/8 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Yellow, Working Torque 65 ft-lb, Working Torque (Newton Meter) 88.1 N-m, For Use With Impact Wrenches, Sockets, Material Steel, Overall Length 7 7/8 in, Size 1/2 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.