Shop JONARD TOOLS
See all product information
Create Account
Slitting Tool
- Mfr # WTS-1
- Zoro # G922824613
product price:Â
$
46.95
/ea
Key Features
For Use With
Commscope FHD, FHBD, Other Flat Drop Cables, Prysmian Resilink(TM) TF, Slitting the Toner Wire Off Corning SST(TM), Superior Essex 6T
Tool Length
2.6 in
Tool Height
1.62 in
Compatible Replacement Blades
WTS-1RB/12
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WTS-1
- Zoro #
- G922824613
- UPC #
- 810132436321
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Length
- 2.6 in
- Tool Height
- 1.62 in
- Tool Width
- 1.79 in
- Fits Chest Size
Details
- For Use With
- Commscope FHD, FHBD, Other Flat Drop Cables, Prysmian Resilink(TM) TF, Slitting the Toner Wire Off Corning SST(TM), Superior Essex 6T
- Item
- Slitting Tool
- Compatible Replacement Blades
- WTS-1RB/12
- Features
- Cutting Application
- Slitting
- Application
- Fiber Optics Slitting and Ringing Tools
- Compatible Product Type
- Commscope FHD, FHBD, Other Flat Drop Cables, Prysmian Resilink(TM) TF, Slitting the Toner Wire Off Corning SST(TM), Superior Essex 6T
Description
Slitting Tool, Compatible Replacement Blades WTS-1RB/12, Application Fiber Optics Slitting and Ringing Tools, Cutting Application Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.