Scoring Tool
- Mfr # FS-2025
- Zoro # G322823223
product price:Â
$
35.95
/ea
Key Features
Tool Height
1.38 in
Includes
FS-2025RB Blade
Cutting Application
Scoring
Tool Width
1.29 in
Tool Length
1.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-2025
- Zoro #
- G322823223
- UPC #
- 810132435959
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Height
- 1.38 in
- Tool Width
- 1.29 in
- Tool Length
- 1.79 in
- Maximum Cable Diameter
- 16 mm
- Minimum Cable Diameter
- 7 mm
- Fits Chest Size
- Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
Details
- Includes
- FS-2025RB Blade
- Cutting Application
- Scoring
- Application
- Fiber Optics Duct Cutters and Scoring Tools
- For Use With
- TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit
- Item
- Scoring Tool
- Compatible Replacement Blades
- FS-1080RB, FS-1416RB, FS-2025RB
- Features
- Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
- Compatible Product Type
- TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit
Description
Scoring Tool, Compatible Replacement Blades FS-1080RB, FS-1416RB, FS-2025RB, Application Fiber Optics Duct Cutters and Scoring Tools, Maximum Cable Diameter 16 mm, Minimum Cable Diameter 7 mm, Cutting Application Scoring, Features Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool, For Use With TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit, Includes FS-2025RB Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.