Diffuse reflection sensor
- Mfr # OGT200
- Zoro # G922868174
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
2 to 600 mm
Material
Housing: Stainless Steel (1.4404 / 316L); operator interface: TPE
Length
72 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OGT200
- Zoro #
- G922868174
- UPC #
- -
- Country of Origin
- Germany
- Measuring Range
- 2 to 600 mm
- Material
- Housing: Stainless Steel (1.4404 / 316L); operator interface: TPE
Dimensions
- Length
- 72 mm
- Thread Size
- M18 x 1 mm
Description
Robust stainless steel housing for use in harsh industrial environments. Very long range. Intuitive setting of the sensitivity via potentiometer. Wide range of fixing components for quick and easy mounting. Excellent price/performance ratio. Diffuse reflection sensor; Range 2...600 mm; Operating voltage 10...36 DC; (cULus - Class 2 source required) V; 3-wire; PNP; M12 Connector.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.