Diffuse reflection sensors with background suppression
- Mfr # OGH504
- Zoro # G922868211
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
15 to 300 mm
Material
Stainless Steel (1.4404 / 316L); PA; LCP; FKM; TPU (urethane)
Thread Size
M18 x 1 mm
Length
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OGH504
- Zoro #
- G922868211
- UPC #
- -
- Country of Origin
- Germany
- Measuring Range
- 15 to 300 mm
- Material
- Stainless Steel (1.4404 / 316L); PA; LCP; FKM; TPU (urethane)
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 72 mm
Description
Robust stainless steel housing for use in harsh industrial environments. Precise background suppression. Intuitive sensitivity adjustment with pushbutton. Programmable light-on/dark-on mode. Wide range of fixing components for quick and easy mounting. Diffuse reflection sensor; Range 15...300 mm; Operating voltage 10...36 DC V; 3-wire; NPN; M12 Connector; Background suppression. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.