Ophelia Single-Handle Pull-Down Kitchen Faucet In Matte Black

  • Mfr # 19888Z-BL-DST

  • Zoro # G922873352


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Depth
16 in
Length (In.)
11.75 in
Color - Drains
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19888Z-BL-DST
Zoro #
G922873352
UPC #
195205005407
Country of Origin
United States

Dimensions

Width
11 in
Depth
16 in
Length (In.)
11.75 in

Details

Item
Pull-Down
Color - Drains
Matte Black

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.