Shop CHICAGO FAUCET

Gooseneck Kitchen/Bathroom Faucet, Manual, 3" to 13" Mount, 2 Hole Commercial

  • Mfr # 631-E35RABCP
  • Zoro # G4242537

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
3" to 13"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
631-E35RABCP
Zoro #
G4242537
UPC #
611943110932
Country of Origin
United States

Dimensions

Spout Length
3-1/2"
Height
8-3/4"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
8 3/4 in
Water Inlet Connection Size
1/2"
Spout Height
8-3/4"
Spout Outlet Height
5 7/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
8 3/4 in
For Mounting Hole Diameter - Minimum
1 in
Fits Chest Size
Mounting Hardware Included

Details

Number of Holes
2
Mounting Hole Center to Center
3" to 13"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade
Mounting Type
Wall Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Valve Type
Compression
Mounting Type - Faucet
Wall
Faucet Spout Shape
Gooseneck
Faucet Spout
Rigid/Swing
Replacement Cartridge
5UTV6 or 5UTV5
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Finish
Chrome
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
Includes
Mounting hardware
Vandal Resistant Features
Vandal Resistant Handles
Body Material
Cast Brass
ADA Compliance
ADA Compliant
Connection
1/2" FNPT
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Flow Outlet Type
Pressure Compensating Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Lever
Handle Material
Cast Brass
Mounting Type (Faucet)
Wall
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Power Source
Manual
Features
Mounting Hardware Included
Spout Reach
3-1/2"
Temperature Control
Non-Adjustable Temperature
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Faucet Body Material
Cast Brass
Series
631
Faucet Handle Material
Metal
Water Inlet Connection Type
Female NPT
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
CEC Compliant
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature - Maximum
140 Degrees F
Product Type
Faucet
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
3 in
Temperature - Minimum
40 Degrees F
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Operation Method
Manual
For Location
Bathroom, Kitchen
Number of Mounting Holes
2
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Legend Style
Color
Inlet Connection Type
NPT
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Inlet Connection Gender
Female
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.