Shop ILC
See all product information
Create Account
Programmable Thermostat
- Mfr # Resideo TH9320WF5003
- Zoro # G922879804
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Display Type
High-Definition Color Touchscreen
Display Size
8.06 Square Inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo TH9320WF5003
- Zoro #
- G922879804
- UPC #
- -
- Country of Origin
- China
- Display Type
- High-Definition Color Touchscreen
Dimensions
- Display Size
- 8.06 Square Inches
Description
The Resideo TH9320WF5003 is a Wi-Fi-enabled smart thermostat designed for residential and light commercial HVAC applications. This replacement unit features an 8.06 square inch high-definition color touchscreen display that supports tri-lingual operation in English, French, and Spanish, enabling flexible deployment across diverse facilities. The compact design measures 3.5 inches high by 4.5 inches wide by 7/8 inch deep, facilitating straightforward installation in standard wall-mounted applications. This thermostat delivers comprehensive system control capabilities, managing up to 3 heat and 2 cool heat pump systems or up to 2 heat and 2 cool conventional systems. The device includes multiple operational modes accessible via intuitive system switch positions for Heat, Off, Cool, Auto, and Emergency Heat, along with advanced fan control options including Auto, On, Circulate, and Follow Schedule settings. These features enable facility managers to optimize climate control for varying occupancy patterns and seasonal requirements. The unit's Wi-Fi connectivity allows remote monitoring and adjustment through compatible mobile applications and web interfaces, reducing on-site maintenance visits and improving operational efficiency. The high-definition touchscreen interface provides real-time system status feedback and simplified navigation for programming and scheduling functions. This replacement thermostat is compatible with existing Resideo TH9320WF5003 installations and similar heating and cooling control applications. Ideal for facilities requiring reliable temperature regulation with modern smart building integration, this thermostat combines proven Resideo engineering with user-friendly controls suitable for both residential retrofits and light commercial HVAC system upgrades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.