Shop NVENT ERICO
See all product information
Create Account
Rooftop Support
- Mfr # RPSE1H24
- Zoro # G922886604
product price:Â
$
68.39
/ea
Key Features
Base Size
4 in L x 6 in W
Base Material
EPDM-SBR Rubber
Maximum Height Adjustment
4 in
Wire Rope Length
4 in
Saddle Width
1.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPSE1H24
- Zoro #
- G922886604
- UPC #
- 782856663348
- Country of Origin
- United States
- Base Material
- EPDM-SBR Rubber
- Resistance Properties
- Corrosion Resistant, UV Resistant
- Maximum Operating Temperature
- 150 Degrees F
- Pipe Support Type
- Support Block with Strut Channel
- For Use On
- Pipe, Rigid Conduit
- Support Material
- EPDM Rubber
- Item
- Rooftop Support
- Load Capacity
- 170 lb
- Minimum Operating Temperature
- -40 Degrees F
- Cushion Material
- Rubber
- Number of Mounting Holes
- 1
- Series
- Pyramid EZ
Description
Rooftop Support, Base Material EPDM-SBR Rubber, Base Size 4 in L x 6 in W, For Maximum Outside Diameter 1 5/16 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in, Load Capacity 170 lb, Maximum Height Adjustment 4 in, Minimum Height Adjustment 1 3/4 in, Overall Height 4 in, Overall Length 4 in, Pipe Support Type Support Block with Strut Channel, Roller Length Not Applicable, Saddle Width 1.31 in, Support Material EPDM Rubber, Support Material Finish Not Applicable