High Temperature Variable Area Flow Meter

  • Mfr # H5S7WL25
  • Zoro # G923305364
product price: 
$
2,540.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Connection Size
1-1/2 in
Connection Type
NPT
Max. Pressure
6,000 psi
Reccomended Filtration
74 micron or 200 mesh screen min.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5S7WL25
Zoro #
G923305364
UPC #
-
Country of Origin
United States
Item
High Temperature Variable Area Flow Meter
Housing Material
Stainless Steel
Connection Type
NPT
Max. Pressure
6,000 psi
Reccomended Filtration
74 micron or 200 mesh screen min.
Repeatability
±1% of full scale
Pipe Material
Pyrex®
Flow Range @ SCFM
20 to 250 scfm
Accuracy (%)
±2.0% of Full Scale
Flow Range (GPM)
2 to 25 gpm
Max. Temp. (F)
400 Degrees F
Standard Calibration Fluids
Air at 70°F, 1.0 sg & 100 PSIG (6.8 bar), DTE 25® at 110°F, 0.873 sg; Water at 70°F, 1.0 sg
Pipe Material
Pyrex®

Dimensions

Connection Size
1-1/2 in

Description

The High Temp VA Meter is a low-cost alternative to other flow meters, and is available in brass, aluminum, and stainless steel to meet system and fluid requirements. Designed for high temperature fluids, this meter is available in two series: H-Series for fluids up to 400°F, and the J-Series for fluids up to 600°F. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows measures flows from 0.1 to 150 GPM, and is offered in NPT, SAE, and BSPP ports.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews