Shop ADVANCE TABCO

WorkTable, Silver, SS, 30inD, 30inW

  • Mfr # MS-300
  • Zoro # G923352658

product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

Top Metal Material Gauge
16 ga
Portability
Stationary
Work Surface Depth
30 in
Maximum Shelf Load Capacity
350
Metal Top Thickness
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-300
Zoro #
G923352658
UPC #
747545 14294 8
Country of Origin
United States
Top Metal Material Gauge
16 ga
Portability
Stationary
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Top Material Finish
Satin
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Item
Work Table
Top Material
Stainless Steel
Color
Silver
Expandable Work Surface
No
Number of Flow Rails
0
Number of Shelves
1
Standards
NSF
Features
Under Shelf is Adjustable
For Environment
Food Industry
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
For Location
Indoor
Number of Bins
0
Number of Drawers
0
Series
Standard
Included Components
Lower Shelf

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews