WorkTable, Silver, 30inD, 60inW

  • Mfr # H2S-305
  • Zoro # G223359593
product price: 
$
1,205.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Work Surface Width
60 in
Included Components
Lower Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-305
Zoro #
G223359593
UPC #
747545 13467 7
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Height Adjustment Increments
1/2 in
Overall Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Fits Chest Size
Under Shelf is Adjustable

Details

Number of Drawers
0
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Included Components
Lower Shelf
Item
Work Table
Features
Under Shelf is Adjustable
For Environment
Food Industry
Standards
NSF
Assembly
Unassembled
For Location
Indoor
Number of Bins
0
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Overall Load Capacity
840 lb
Portability
Stationary
Top Material
Laminated Maple Wood
Number of Shelves
1
Frame Construction
Welded Only
Color
Silver
Edge Shape
Square
Number of Flow Rails
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews