Limit Switch

  • Mfr # LSM-02-LA
  • Zoro # G923352757
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Standards
RoHS, UL Listed
Roller Width
0.2 in
Arm Width
0.2 in
Roller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-02-LA
Zoro #
G923352757
UPC #
786685392387
Country of Origin
Germany

Dimensions

Roller Width
0.2 in
Arm Width
0.2 in
Overall Depth
1.92 in
Arm Length - Maximum
1.94 in
Actuator Length
1.68 in
Overall Width
1.32 in
Arm Depth
1.94 in
Arm Length - Minimum
1.43 in
Mounting Hole Diameter
4.06 mm
Overall Height
3.86 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.51 in

Details

Body Material
Metal
Standards
RoHS, UL Listed
Roller Material
Nylon
Item
Limit Switch
IP Rating
IP66, IP67
Electrical Connection
Cage Clamp
AC Contact Rating
6 A @ 240 V
Arm Adjustability
Fixed
Body Configuration
Non Plug-In
Series
LS-Titan
Operating Temperature - Maximum
158 Degrees F
Boot Sealed Actuator
No Boot Included
Plunger Adjustability
Fixed
DC Contact Rating
3 A @ 24 V
Operating Torque - Maximum
1.77 in-lb
Lamp Type
No Lamp Module Included
Action
Momentary/Momentary
Operating Temperature - Minimum
-13 Degrees F
Roller Position
Top
Actuator Style
Hinged Roller-Plunger
Includes Actuator
Actuator Included
Operating Force - Minimum
1 N
Number of Mounting Holes
2
Contact Action
Slow-Action
NEMA Enclosure Rating
3, 3S, 4X, 6P
Directional Movement
Linear
Roller Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Hole Horizontal Center to Center Distance
22 mm
Mounting Style
Surface
Operating Force - Maximum
8 N
Contact Form
2NC

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews