Limit Switch

  • Mfr # E49M11DP1
  • Zoro # G923352887
product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
Body Material
Aluminum
Boot Sealed Actuator
No Boot Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E49M11DP1
Zoro #
G923352887
UPC #
782113680941
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
0.98 in
Overall Width
2.17 in
Actuator Length
5.51 in
Overall Height
1.58 in
Arm Length - Maximum
5.51 in
Manufacturer Warranty Length
1 yr
Overall Depth
4.27 in

Details

Electrical Connection
Screw Terminal
Item
Limit Switch
IP Rating
IP67
Standards
CSA, RoHS, UL Listed
Body Material
Aluminum
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
DC Contact Rating
1.5 A @ 24 V
Contact Action
Snap-Action
Actuator Style
Rod-Lever Arm
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
14 Degrees F
Action
Momentary/Momentary
Directional Movement
CCW/CW
Lamp Type
No Lamp Module Included
Arm Adjustability
Adjustable
Series
E49
Operating Force - Maximum
1.38 N
Contact Form
1NO/1NC
Includes Actuator
Actuator Included
Operating Force - Minimum
0.26689 N
Operating Temperature - Maximum
176 Degrees F
Body Configuration
Non Plug-In
Reset Travel - Rotary
12 Degrees
Mounting Style
Surface
Number of Mounting Holes
2
AC Contact Rating
10 A @ 250 V
Total Travel - Rotary
50 Degrees

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews