Shop HANSEN
See all product information
Create Account
6 Piece - 2 Row Socket Tray Set - Orange
- Mfr # 92002
- Zoro # G923516678
product price:Â
$
67.89
/ea
Key Features
For Socket Type
Deep, Shallow
Number of Posts/Slots
26, 28, 30, 34
Number of Rows
2
Style
Socket Tray
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92002
- Zoro #
- G923516678
- UPC #
- 656811920022
- Country of Origin
- United States
Dimensions
- For Socket Size/Type
- 1/2 in, 1/4 in, 3/8 in
- Overall Depth
- 20 1/2 in
- Overall Width
- 8 in
- Overall Height
- 4 1/4 in
Details
- For Socket Type
- Deep, Shallow
- Color
- Orange
- Number of Posts/Slots
- 26, 28, 30, 34
- Number of Rows
- 2
- Style
- Socket Tray
- Number of Trays
- 6
- Includes
- (3) SAE 1/2", 3/8", 1/4", (3)Metric 1/2", 3/8", 1/4"
- Material
- Plastic
- For Tool Type
- Sockets
- Item
- Socket Tray Set
- Shell Material
- Plastic
- Wire Color
- Orange
- Container Type
- Socket Tray
Description
Orange, Socket Tray Set, Plastic, 8 in Overall Width, 20 1/2 in Overall Depth, 4 1/4 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes (3) SAE 1/2 In., 3/8 In., 1/4 In., (3)Metric 1/2 In., 3/8 In., 1/4 In., Number of Posts/Slots 26, 28, 30, 34, Number of Rows 2, Number of Trays 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.