PACKOUT Tool Box Tray Attachment
- Mfr # 48-22-8605
- Zoro # G715191236
product price:Â
$
29.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Material
ABS Plastic, Polycarbonate
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Overall Length
16 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8605
- Zoro #
- G715191236
- UPC #
- 045242237500
- Country of Origin
- China
- Item
- Tool Box Tray Attachment
- Color
- Red
- Material
- ABS Plastic, Polycarbonate
- For Use With
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Features
- Impact-Resistant
- Series
- PACKOUT(TM)
- Includes
- Hex Key, (2) Tool Box Attachment Mounts (48-22-8601)
- Style
- Portable Organizer
- Compatible with Manufacturer Model No.
- 48-22-8601
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- ABS Plastic, Polycarbonate
- Wire Color
- Red
- Compatible Product Type
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Container Type
- Portable Organizer
- Sensor Body Style
- Portable Organizer
Dimensions
- Overall Length
- 16 13/16 in
- Overall Width
- 6 7/8 in
- Overall Height
- 4 13/16 in
- Wire Rope Length
- 16 13/16 in
- Length
- 16 13/16 in
- Fits Chest Size
- Impact-Resistant
Description
PACKOUT(TM) Tool Box Tray Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.