Modular Storage
- Mfr # 322
- Zoro # G923933468
product price:Â
$
95.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Depth
559 mm
Number of Dividers
0
Number of Compartments
1
Total Load Capacity
50 kg
Part of a Modular System
Modular System Part
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 322
- Zoro #
- G923933468
- UPC #
- 0000346825879
- Country of Origin
- Slovenia
Dimensions
- Overall Depth
- 559 mm
- Overall Height
- 322 mm
- Overall Width
- 432 mm
- Fits Chest Size
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Details
- Number of Dividers
- 0
- Number of Compartments
- 1
- Total Load Capacity
- 50 kg
- Part of a Modular System
- Modular System Part
- Features
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
- Lid Style
- Hinged
- Closure Type
- Latch
- Item
- Tool Box
- Total Storage Capacity
- 2.75 cu ft
- Includes Drawers
- Drawers Not Included
- Series
- L-Boxx
- For Tool Type
- Universal
- Material
- Polypropylene
- Color
- Blue
- Number of Drawers
- 0
- Locking System
- Padlock
- Compatible Modular System
- L-Boxx
- Front Closure
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Blue
Description
Tool Box, Material Polypropylene, Overall Depth 559 mm, Overall Height 322 mm, Overall Width 432 mm, Locking System Padlock, Color Blue, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System L-Boxx, Features Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments, Lid Style Hinged, Number of Dividers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.