Shop BOSCH
See all product information
Create Account
Modular Storage
- Mfr # 476
- Zoro # G523933547
product price:Â
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Modular System
L-Boxx
Includes Casters
Casters Included
Color
Blue
Total Storage Capacity
4.76 cu ft
Part of a Modular System
Modular System Part
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476
- Zoro #
- G523933547
- UPC #
- 0000346825893
- Country of Origin
- Slovenia
- Compatible Modular System
- L-Boxx
- Includes Casters
- Casters Included
- Color
- Blue
- Total Storage Capacity
- 4.76 cu ft
- Part of a Modular System
- Modular System Part
- Number of Drawers
- 0
- Lid Style
- Hinged
- Includes Drawers
- Drawers Not Included
- Number of Compartments
- 1
- Total Load Capacity
- 113 kg
- Series
- L-Boxx
- Caster Type
- Rigid
- Features
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
- Includes
- (1) Fully Telescopic Handle
- Number of Dividers
- 0
- Locking System
- Padlock
- Closure Type
- Latch
- Material
- Polypropylene
- For Tool Type
- Universal
- Item
- Wheeled Box
- Front Closure
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Blue
- Traction Material
- Polypropylene
Dimensions
- Caster Diameter
- 241 mm
- Overall Depth
- 559 mm
- Overall Width
- 530 mm
- Overall Height
- 476 mm
- Fits Chest Size
- Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments
Description
Wheeled Box, Material Polypropylene, Overall Depth 559 mm, Overall Height 476 mm, Overall Width 530 mm, Locking System Padlock, Color Blue, Includes Drawers Drawers Not Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System L-Boxx, Features Easy Transport and Organization of Tools and Accessories, Robust: IP65-rated Impact-Resistant Body and Metal-Reinforced Corners Protects Tools and Accessories in Tough Environments, Includes (1) Fully Telescopic Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.