Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 10866FF
- Zoro # G923933741
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Overall Diameter
7 in
Coating Coverage
Closed
Flap Disc Type
Type 27
Backing Plate Material
Fiberglass
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10866FF
- Zoro #
- G923933741
- UPC #
- 198438005213
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Coating Coverage
- Closed
- Flap Disc Type
- Type 27
- Grit
- 80
- Backing Plate Material
- Fiberglass
- Abrasive Material
- Zirconia Alumina
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 8,600 RPM
- Grade
- Medium
- Density Rating
- Standard
- Primary Material Application
- Steel
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.