Shop AXIOM
See all product information
Create Account
13-Watt Ac Adapter For Microsoft Surface - 3Yy-00001
- Mfr # 3YY-00001-AX
- Zoro # G9317938
product price:Â
$
37.69
/ea
Key Features
Compatibility
Microsoft Surface 3 Tablet
Max. Output Power
13 W
Brand Compatibility
Microsoft
Device Supported
Tablet PC
Maximum Output Power
13 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YY-00001-AX
- Zoro #
- G9317938
- UPC #
- 841280132889
- Country of Origin
- Unknown
- Item
- AC Adapter
- Compatibility
- Microsoft Surface 3 Tablet
- Max. Output Power
- 13 W
- Brand Compatibility
- Microsoft
- Device Supported
- Tablet PC
- Maximum Output Power
- 13 W
- Compatible Devices
- Tablet PC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.