Shop MITEE-BITE PRODUCTS

Multi-Fixture Clamp, Modular, Large

  • Mfr # 23240
  • Zoro # G9327622

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular
Overall Depth
4-7/32"
Material
Steel
Overall Height
2 in
Overall Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23240
Zoro #
G9327622
UPC #
-
Country of Origin
United States
Item
Multi-Fixture Stop with Step
Clamp Style
Modular
Material
Steel
For Use With
Workholding
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamp Type
Modular
Material - Machining
Steel
Application
Workholding
Clamping Face Material
Steel
Measurement System
Inch
Clamp Body Material
Steel
Clamp Face Type
Smooth

Dimensions

Overall Depth
4-7/32"
Overall Height
2 in
Overall Width
1.5 in
Drive Size
0.625 in
Overall Length
4.21 in
Step Height
1.378 in
Bolt Thread Size
5/8"
Head Length
0.37 in
Step Depth
0.37 in
Clamp Body Slot Length
1.82 in
Head Height
1.378 in
Wire Rope Length
4.21 in
Length
4.21 in

Description

Multi-Fixture Stop with Step, Modular, Overall Length 4.21 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.