Drill Press, 0.5 in Dia
- Mfr # 1318
- Zoro # G305347555
product price:Â
$
50.49
/ea
Key Features
Features
4 different drilling angles
Material
Metal, Plastic
For Use With
Drill
Application
Drilling
Max. Table Weight (lbs.)
4.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1318
- Zoro #
- G305347555
- UPC #
- 737888131808
- Country of Origin
- China
Dimensions
- Chuck Size
- 3/8 in Keyed
- Drill Diameter - Maximum
- 1/2 in
Details
- Features
- 4 different drilling angles
- Material
- Metal, Plastic
- For Use With
- Drill
- Application
- Drilling
- Max. Table Weight (lbs.)
- 4.1 lb
- Compatible Brand
- Milescraft
- Product Type
- Drill Press
- Item
- Drill Press
- Compatible Product Type
- 1/2 in Power Drill, 3/8 in Power Drill
- Impact Rated
- Not Impact Rated
- Shell Material
- Metal, Plastic
Description
Drill Press, Material Metal, Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.