Maintenance/Engineering Tool Set, 130pcs

  • Mfr # FC20-ETS
  • Zoro # G9404857
product price: 
$
1,114.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
130
Includes
AA Batteries, Clamp Meter Includes Case, Leads and Thermocouple, Hack Saw Blades, Pencil, Permanent Marker, Reciprocating Saw Blades, Utility Knife Blades
SAE or Metric
Metric, SAE
Features
Lightweight
Number of Sockets/Accs.
124
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC20-ETS
Zoro #
G9404857
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Drive Size1
3/8 in
Fits Chest Size
Lightweight

Details

Item
Master Tool Set
Number of Pieces
130
Includes
AA Batteries, Clamp Meter Includes Case, Leads and Thermocouple, Hack Saw Blades, Pencil, Permanent Marker, Reciprocating Saw Blades, Utility Knife Blades
SAE or Metric
Metric, SAE
Features
Lightweight
Number of Sockets/Accs.
124
Nonsparking
No
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Hex and Torx Keys Included
SAE Hex Wrench Set: 1/16 in, 5/64 in, 3/32 in,1/8 in, 5/32 in, 3/16 in, 3/8 in, 5/16 in, 1/4 in, Metric Hex Wrench Set 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Brushes
2
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Tweezers, (2) Magnetic Pick-Up Tools
Number of Measuring Tools
2
Number of Striking Tools
4
Number of Awls and Scribers
1
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm - 3 in and 6 in extensions, SAE Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Number of Electrical and Telecomm Tools
2
Consumable Parts Included
AA Batteries, Hack Saw Blades, Pencil, Permanent Marker, Reciprocating Saw Blades, Utility Knife Blades
Number of Screwdrivers
15
Number of Prybars and Pullers
1
Recommended Tool Boxes
35XR82, 35XR83, FC100-ETB
Number of Wrenches
12
Measuring Tools Included
16 ft. Tape Measure, Torpedo Level 9"
Brushes Included
Small Bristle Brush, Small Wire Brush
Electrical and Telecomm Tools Included
Voltage Sensor, Wire Stripper
Miscellaneous Tools Included
(1) Caulk Gun, (1) Clamp Meter, (1) Extension Cord, (1) Flashlight, (1) Infrared Therometer, (1) Marker, (1) Painter's Tool, (1) Pencil, (1) Saw Handle, (1) Shopvac, (2) Brushes, (7) Shopvac Accessories
Cutting Tools Included
(1) Hand Saw, (1) Knife, (1) Scissors, (1) Sheet Metal Snips, (2) Blades
Tool Kit Product Grouping
Tool Kits
Awls and Scribers Included
Awl
Putty Knives and Scrapers Included
(1) Scraper, (2) Putty Knives
Number of Hex and Torx Keys
18
Number of Lights
1
Number of Consumable Parts
11
Striking Tools Included
1/2 in Wood Chisel, Claw Hammer, Nail Set Punch, Soft Mallet
Deburring and Finishing Tools Included
Metal File Half Round, Round File
Tool Storage Type Included
None
Primary Application
General Maintenance
No. of Putty Knives and Scrapers Included
4
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (2) Locking Pliers, (2) Tongue and Groove Pliers
Number of Miscellaneous Tools
19
Number of Cutting Tools
6
Lights Included
AA Flashlight
Wrenches Included
(1) Pipe Wrench, (2) Adjustable Wrenches, (9) Combination Wrenches
Tool Storage Included
No
Number of Inspection and Retrieving Tools
4
Number of Pliers
7
Prybars and Pullers Included
Mini Prybar
Number of Deburring and Finishing Tools
2
Screwdrivers Included
Flathead : 1/4 in x 4 in, 3/16 in x 6 in, 3/8 in x 6 in, Phillips: #3 x 6, Stubby 1/4 in Slotted x PH2, Multi-Bit Mini-Screwdriver Slotted: 1/16 in, 5/64 in, 3/32 in, 1/8 in, PH 1, PH 0, PH00, PH 000 - Multi-Bit Screwdriver Nut Driver: 5/16 in, 3/8 in - #1, #2 Square Recess Bit - PH1 - 3/16 in Flat Blade Double Ended Bit -PH2 - 1/4 Combo Bit - 1/4 Nut Driver and Shank - Magnetic Nut Driver Bit Set with Holder 1/4 in, 5/16 in, 3/8 in, 7/16 in, 3/8 in Socket Driver Bit, Long Shank Nut Driver Set: 1/4 in, 5/16 in, 3/8 in, 7/16 in
Insulated
Uninsulated
Measurement Type
Metric/SAE
Non-Sparking
No
Abrasives and Finishing Tools Included
None
Number of Plumbing Tools
0
Number of Screwdrivers, Keys, and Bits
45
Number of Striking and Struck Tools
8
HVAC Tools Included
None
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(1) Bit Holder, (13) Screwdriver Bits, (18) Hex Keys, (2) Multi-Bit Screwdriver, (3) Philips Screwdrivers, (3) Slotted Screwdrivers, (4) Nut Drivers, (5) Nut Driver Bits
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
3
Plumbing Tools Included
None
Striking and Struck Tools Included
(1) Awl, (1) Chisel, (1) Hammer, (1) Mallet, (1) Nail Punch, (1) Pry Bar, (2) Files
Tool Storage Type
None, Tools Only
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (17) Sockets, (4) Accessories
Foam Inserts Included
No
Number of Electrical and Telecom Tools
2
Measuring and Testing Tools Included
(1) Level, (1) Tape Measure
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Wire Stripper
Number of Sockets, Drive Tools, and Accessories
22
Number of Measuring and Testing Tools
2

Description

This Flexcart FC100-EC-TS Maintenance/Engineering Tool Set offers 130 pieces of quality tools that are ideal for preventative maintenance. - This tool set has 3/8" drive, which is the most popular size. - The box includes a variety of tools, including putty knives and scrapers, striking tools, cutting tools, measuring tools, inspection and retrieving tools, brushes and deburring and finishing tools. Whether you are an engineer or home DIYer who wants to get the job done right with ease, this Flexcart tool set will give you just what you need.

Ratings & reviews