Shop WERA
Create Account
9753 Foam insert Kraftform Kompakt maintenance set 1, 45 pieces
- Mfr # 5150153001
- Zoro # G623561541
product price:Â
$
557.99
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
- 5150153001
- Zoro #
- G623561541
- UPC #
- -
- Country of Origin
- Czechia
Description
Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinets, equipped with one Kraftform Kompakt VDE 817 VDE handle and 10 blades for the following screw profiles: Phillips, Pozidriv, TORX, hexagonal socket and slotted, one Zyklop Speed ratchet (1/4 in), 8 sockets (1/4 in), 1 extension (1/4 in, 50 mm long), one adapter (1/4 in square head to 1/4 in hexagon) for 1/4 in bits, one universal holder for screwdriving machines for 1/4 in bits, 16 bits (25 mm long) for the following screw profiles: Phillips, Pozidriv, TORX, hexagonal socket and slotted; 2 L-keys with holding function for hexagonal socket screws (sizes 3.0 and 4.0), one Joker 6002 double open-end wrench (sizes 17 and 19), one 6004 Joker S self-setting wrench for hexagon screw heads and bolts with wrench sizes 10.0; 11.0; 12.0; 13.0 (metric) or 7/16 in; 1/2 in (imperial), one KNIPEX Cobra 87 01 250 high-tech water pump pliers.
Documents & Resources