Access Control Intercom, 24V
- Mfr # MCLASSICPROX4G
- Zoro # G9445572
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
6 1/2 in
Width (In.)
10 1/4 in
Voltage
24V
Depth (In.)
4 in
Power Source
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCLASSICPROX4G
- Zoro #
- G9445572
- UPC #
- -
- Country of Origin
- Ireland
Dimensions
- Height (In.)
- 6 1/2 in
- Width (In.)
- 10 1/4 in
- Depth (In.)
- 4 in
- Overall Height
- 6 1/2 in
- Overall Depth
- 4 in
- Overall Width
- 10 1/4 in
Details
- Item
- Tenant Station
- Voltage
- 24V
- Power Source
- 12V DC
- Includes
- SIM Card
- Standards
- UL Listed
- Type
- Entry
- Distance (Ft.) @ 18AWG
- 25 ft
- For Use With
- Doors, Gates
- Product Type
- Tenant Station
- IP Rating
- IP55
- Operating Range @ 18 AWG
- 25 ft
- For Location
- Outdoor
- Communication Style
- Push to Talk
- Compatible Series
- Doors, Gates
- Door Station Interface
- Keypad
- Operating Voltage
- 24V
Description
Tenant Station, Entry, Height (In.) 6 1/2 in, Width (In.) 10 1/4 in, Depth (In.) 4 in, Distance (Ft.) @ 18AWG 25 ft, Power Source 12V DC, Voltage 24V, Standards UL Listed, For Use With Doors, Gates, Includes SIM Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.