Flat File, 8 in., Rectangular
- Mfr # 26KR03
- Zoro # G9463465
product price:Â
$
12.09
/ea
Key Features
Profile Shape
Rectangular
Length
8 in
Cut Type
Smooth
Thickness
7/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26KR03
- Zoro #
- G9463465
- UPC #
- 190735787175
- Country of Origin
- India
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth
- Pattern
- American
- Application
- General Purpose
- Finish
- Natural
- Teeth per Inch
- 44, 48
- Number of Pieces
- 1
- Includes Handle
- Yes
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- File Type
- Machinists File
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Single
- File Coarseness
- Smooth Cut
- Taper
- Taper Towards Point
- Rigidity
- Rigid
- File Style
- American Pattern File
- Shape
- Rectangular
Dimensions
- Length
- 8 in
- Thickness
- 7/32 in
- Handle Length
- 8 in
- File Width
- 25/32 in
- File Length without Tang
- 8 in
Description
The Westward 26KR03 8 in. Flat File is an essential tool for metalworkers, engineers and machinists. The file has a natural finish and is made of high-quality material to ensure long-lasting performance. It features a smooth cut with 44/48 teeth per inch, making it ideal for general purpose use. The flat file has a rectangular profile shape and measures 8 in. in length with straight wireway. You will want to have the Westward 26KR03 8 in. Flat File around when you need to file down any rough edges or surface imperfections on your workpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.