Shop IFM

Programming and Diagnostic Module, 24VDC

  • Mfr # G1501S
  • Zoro # G9527141

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Polyamide
IP Rating
IP20
Safety Output Configuration
2NO
Number of Inputs
1
Features
Automatic Start, Cross-Monitoring, Monitored Start, Signal Output via Potential-Free Relay Contacts, Simultaneity Monitoring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G1501S
Zoro #
G9527141
UPC #
-
Country of Origin
United States
Item
Safety Monitoring Relay
Enclosure Material
Polyamide
IP Rating
IP20
Safety Output Configuration
2NO
Number of Inputs
1
Features
Automatic Start, Cross-Monitoring, Monitored Start, Signal Output via Potential-Free Relay Contacts, Simultaneity Monitoring
Mounting - Relay
DIN Rail
Number of Pins - Relay
16
Electrical Connection - Safety Monitoring Relay
Screw Terminal, Terminal Block Removable
Output Switch Configuration - Safety Monitoring Relay
(2) SPST-NO Instantaneous
Input Power Consumption (Burden)
1.2 W
AC Contact Rating - Relay
6A @ 250 V
Input or Control Voltage
24V DC
Input Power
24VDC
Mounting
DIN Rail
Number of Inputs - Safety Monitoring Relay
1
Environmental Protection
Finger-Safe
Standards
CE Certified, cULus Listed, TUV Certified
DC Contact Rating - Relay
6A @ 24 V
Item - Relay
Safety Monitoring Relay
Operating Temp.
-13 Degrees to 131 Degrees F
Use With - Safety Monitoring Relay
E Stop, Limit Switch, Two Hand Control
Delay Time - Safety Monitoring Relay
No Delay
Response Time - Safety Monitoring Relay
30 msec
For Use With
Emergency Stop, Limit Switch, Two Hand Control
Input Voltage
24V DC
Response Time
30 msec
Electrical Connection - Relay
Screw Terminal, Terminal Block Removable
Output Switch Configuration - Relay
(2) SPST-NO Instantaneous
Response Time - Relay
30 msec
Number of Inputs - Relay
1
Delay Time - Relay
No Delay
Use With - Relay
E Stop, Limit Switch, Two Hand Control
Contact Rating (DC)
6 A @ 24V
Weight
9.88 oz
Delay Type
Fixed
Electrical Connection
Screw Terminal, Terminal Block Removable
Contact Form
DPST-NO
Power Consumption
1.2 W
Minimum Operating Temperature
-13 Degrees F
Status Indicator
LED Indicator
Number of Pins
16
Contact Rating (AC)
6 A @ 250V
Maximum Operating Temperature
131 Degrees F
Application
Industrial Automation
Output Switch Configuration
(2) NO Instantaneous
Safety Reliability Data
PFHd [1/h] Less Than 2.2E-09
Delay Time
6 sec
Mounting Style
DIN Rail
Compatible Product Type
Emergency Stop, Limit Switch, Two Hand Control

Dimensions

Body Height - Relay
3.93 in
Body Depth - Relay
4.13 in
Width
0.98 in
Body Width - Relay
0.98 in
Height
3.93"
Depth
4.13"
Overall Height - Relay
4 in
Body Width
0.98 in
Body Depth
4.13 in
Overall Depth
4 in
Body Height
3.94 in
Fits Chest Size
Automatic Start, Cross-Monitoring, Monitored Start, Signal Output via Potential-Free Relay Contacts, Simultaneity Monitoring

Description

Safety Monitoring Relay, Coil Resistance Not Applicable, Contact Form DPST-NO, Delay Time 6 sec, Delay Type Fixed, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 1, Number of Pins 16, Output Switch Configuration (2) NO Instantaneous, Response Time 30 msec, Status Indicator LED Indicator, Standards CE Certified, cULus Listed, TUV Certified, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.