Shop RHEEM
See all product information
Create Account
Draft Hood, 4.25x8.2x8.2 in
- Mfr # AS25206-2H
- Zoro # G9528881
product price:Â
$
17.99
/ea
Key Features
For Use With Mfr. Model Number
42V75F/565125, G100-80/562117, G100-80/566580, G75LD-2/570419, G75LD-2/570426
Fits Brand
Rheem, Vangaurd
Material
Metal
For BTU Range
Up to 50,000 BTU
Standards
California Proposition 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS25206-2H
- Zoro #
- G9528881
- UPC #
- 662766377903
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 8.2 in
- Vent Connection Size
- 4 in
- Overall Length
- 8.2 in
- Overall Height
- 4.25 in
- Wire Rope Length
- 8.2 in
- Length
- 8.2 in
Details
- Item
- Draft Hood
- For Use With Mfr. Model Number
- 42V75F/565125, G100-80/562117, G100-80/566580, G75LD-2/570419, G75LD-2/570426
- Fits Brand
- Rheem, Vangaurd
- Material
- Metal
- For BTU Range
- Up to 50,000 BTU
- Standards
- California Proposition 65
- Compatible Brand
- Rheem, Vanguard
- Compatible Manufacturer Part Number
- 42V75F/565125, G100-80/562117, G100-80/566580, G75LD-2/570419, G75LD-2/570426
- For BTU Range - Maximum
- 50,000 BTU
- Mounting Orientation
- Horizontal
- Application
- residential Waterheater Installation
- Shell Material
- Metal
Description
Draft Hood, Compatible Manufacturer Part Number 42V75F/565125, G100-80/562117, G100-80/566580, G75LD-2/570419, G75LD-2/570426, For BTU Range Up to 50,000 BTU, Mounting Orientation Horizontal, Overall Height 4.25 in, Overall Length 8.2 in, Overall Width 8.2 in, Product Type Blower and Draft Hood, Vent Connection Size 4 in, Venting Distance Not Applicable, Application residential Waterheater Installation, Compatible Grainger Part Number 15A518, 2LAC9, 2LAD2, 2VRE3, 3CFH1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.