Shop POSI LOCK
See all product information
Create Account
Pin
- Mfr # PTPH-11056
- Zoro # G9534971
product price:Â
$
23.95
/ea
Key Features
Fits Brand
Posilock
Impact Rated
No
For Use With Mfr. Model Number
PTPH-110
Product Type
Pin
Compatible with Series
PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTPH-11056
- Zoro #
- G9534971
- UPC #
- 733477001842
- Country of Origin
- United States
- Item
- Pin
- Fits Brand
- Posilock
- Impact Rated
- No
- For Use With Mfr. Model Number
- PTPH-110
- Product Type
- Pin
- Compatible with Series
- PT
- Compatible with Brand
- Posilock
- Compatible with Manufacturer Model Number
- PTPH-110
- Compatible Manufacturer Part Number
- PTPH-110
- Compatible Manufacturer Model Number
- PTPH-110
- Compatible with Manufacturer Model No.
- PTPH-110
- Compatible with Mfr. Model No.
- PTPH-110
- For Use with Mfr Model Number
- PTPH-110
- Compatible Pump Manufacturer Part Number
- PTPH-110
- Compatible Mfr. Model Number
- PTPH-110
- For Manufacturer Part Number
- PTPH-110
- Compatible with Mfr. Model Number
- PTPH-110
- Compatible Series
- PT
Description
Pin, Product Type Pin, Compatible Manufacturer Model Number PTPH-110, Compatible with Brand Posilock, Compatible Grainger Part Number 44D269, Compatible Series PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.