Shop BN PRODUCTS USA
See all product information
Create Account
Rebar Hickey, 63 1/4 in
- Mfr # BNHYBR-29
- Zoro # G7573152
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Max. Capacity (In.)
1.375 in
Overall Length (In.)
63-1/4 in
Fits Chest Size
Heavy-Duty Industrial Steel Construction - 1.5 in Diameter Handle Featuring a 0.15 in Inner Wall
Handle Material
Steel
Head Function Type
Bend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNHYBR-29
- Zoro #
- G7573152
- UPC #
- 085694220293
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 63-1/4 in
- Fits Chest Size
- Heavy-Duty Industrial Steel Construction - 1.5 in Diameter Handle Featuring a 0.15 in Inner Wall
- Overall Length
- 63 1/4 in
- Compatible Rebar Diameter - Maximum
- 1 1/2 in
- Length
- 63 1/4 in
Details
- Item
- Rebar Hickey
- Max. Capacity (In.)
- 1.375 in
- Handle Material
- Steel
- Head Function Type
- Bend
- Bend Angle
- 180 Degrees
- Features
- Heavy-Duty Industrial Steel Construction - 1.5 in Diameter Handle Featuring a 0.15 in Inner Wall
Description
Rebar Hickey, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 1 1/2 in, Features Heavy-Duty Industrial Steel Construction - 1.5 in Diameter Handle Featuring a 0.15 in Inner Wall, Handle Material Steel, Head Function Type Bend, Overall Length 63 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.