PackageStop, 54"W, Steel, Bolt-On, Straight
- Mfr # FS40B51
- Zoro # G9555917
product price:Â
$
52.99
/ea
Key Features
Between Frame Width
51"
Overall Length
4 1/2 in
For Conveyor Duty Rating
Heavy-Duty
Material
1/4" Steel
For Conveyor Type
Rigid-Frame Skate Wheel and Roller Conveyors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS40B51
- Zoro #
- G9555917
- UPC #
- -
- Country of Origin
- United States
- Item
- Package Stop
- For Conveyor Duty Rating
- Heavy-Duty
- Material
- 1/4" Steel
- For Conveyor Type
- Rigid-Frame Skate Wheel and Roller Conveyors
- Package Stop Type
- Bolt-On
- Finish
- Powder Coated
- Includes Mounting Fasteners
- Yes
- Package Stop Material
- Steel
- Includes
- Mounting Hardware
- For Frame Shape
- Straight
Dimensions
- Between Frame Width
- 51"
- Overall Length
- 4 1/2 in
- For Between Frame Width
- 51 in
- Overall Height
- 1/4 in
- Overall Width
- 54 in
- Guide Flange Size
- 2 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 51 in For Between Frame Width, 1/4 in Overall Height, 4 1/2 in Overall Length, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.