Shop ASHLAND CONVEYOR
See all product information
Create Account
PackageStop, 17-3/8"W, Steel, Straight
- Mfr # RS140B16
- Zoro # G9556075
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Between Frame Width
16"
Package Stop Material
Steel
Finish
Powder Coated
Overall Height
13 1/8 in
For Frame Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS140B16
- Zoro #
- G9556075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 16"
- Overall Height
- 13 1/8 in
- Wheel Dia.
- 1-3/8"
- For Between Frame Width
- 16 in
- Guide Flange Size
- 3 1/2 in
- Overall Width
- 17 3/8 in
- Overall Length
- 16 5/16 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Details
- Item
- Package Stop
- Package Stop Material
- Steel
- Finish
- Powder Coated
- For Frame Shape
- Straight
- For Conveyor Type
- Rigid-Frame Roller Conveyors
- Wheel Bore
- 5/16"
- For Conveyor Duty Rating
- Light-Duty
- Includes Mounting Fasteners
- Yes
- Package Stop Type
- Pop-Up Roller
- Material
- 18 ga. Galvanized Steel
- Bearings
- Commercial Light Oil
- Includes
- Mounting Hardware
Description
Package Stop, Pop-Up Roller, For Conveyor Type Rigid-Frame Roller Conveyors, Straight, 16 in For Between Frame Width, 3 1/2 in, 13 1/8 in Overall Height, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.