PackageStop, 12-3/4"W, Steel, Straight
- Mfr # FS35B10
- Zoro # G9556023
product price:Â
$
35.69
/ea
Key Features
Between Frame Width
10"
For Conveyor Duty Rating
Medium-Duty
For Between Frame Width
10 in
Material
3/16" Steel
Includes Mounting Fasteners
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS35B10
- Zoro #
- G9556023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 10"
- For Between Frame Width
- 10 in
- Overall Height
- 3/16 in
- Guide Flange Size
- 2 1/2 in
- Overall Width
- 12 3/4 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Package Stop
- For Conveyor Duty Rating
- Medium-Duty
- Material
- 3/16" Steel
- Includes Mounting Fasteners
- Yes
- Package Stop Material
- Steel
- For Frame Shape
- Straight
- Includes
- Mounting Hardware
- For Conveyor Type
- Rigid-Frame Skate Wheel and Roller Conveyors
- Package Stop Type
- Bolt-On
- Finish
- Powder Coated
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 10 in For Between Frame Width, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.