Shop CHAMPION SPORTS
See all product information
Create Account
Soccer Ball Set, Rubber Cover Size 5
- Mfr # SRB5SET
- Zoro # G9612067
product price:
$
76.89
/ea
Key Features
Size
5
Material
Rubber
Recommended Age
12+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRB5SET
- Zoro #
- G9612067
- UPC #
- 710858023532
- Country of Origin
- China
- Material
- Rubber
- Recommended Age
- 12+
- Item
- Soccer Ball
Dimensions
- Size
- 5
Description
A great choice for indoor practices and gym classes, the Champion Sports Rubber Cover Soccer Ball Set is designed with a rubber and nylon wound cover for exceptional softness and responsiveness during drills and exercises. The 2-ply butyl bladder offers excellent air and shape retention. Each set comes with six size 5 soccer balls in various colors. Made with a rubber, nylon wound cover, and featuring a 2-ply butyl bladder, this set of six balls comes in red, orange, yellow, green, blue, and purple, with a black and white star pattern. • Rubber, nylon wound cover for exceptional softness during practice • 2-Ply butyl bladder for added air retention and durability during regular use in indoor and outdoor conditions • Recommended for age 12 and up • Size 5 • Set of 6 balls for practice drills • Color: Green, Orange, Purple, Red, Royal Blue, Yellow (one each)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.