Shop MI-T-M
See all product information
Create Account
Ignitor, 12V
- Mfr # 850-0426
- Zoro # G9640705
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Brass; Plastic; Rubber
Product Type
Ignitor
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
GH-1002-0GA10, GH-1002-0GA10S, GH-1502-0GA10, GH-1502-0GA10S
Shell Material
Steel; Brass; Plastic; Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850-0426
- Zoro #
- G9640705
- UPC #
- 016977177089
- Country of Origin
- United States
Details
- Item
- Ignitor
- Material
- Steel; Brass; Plastic; Rubber
- Product Type
- Ignitor
- Compatible Brand
- Mi-T-M
- Compatible Manufacturer Model Number
- GH-1002-0GA10, GH-1002-0GA10S, GH-1502-0GA10, GH-1502-0GA10S
- Shell Material
- Steel; Brass; Plastic; Rubber
Description
The MI-T-M - 850-0426 is an ignitor designed for use in pneumatic control systems to initiate combustion by producing a timed electrical spark or hot surface. It is compatible with Mi-T-M brand equipment and fits manufacturer model numbers GH-1002-0GA10, GH-1002-0GA10S, GH-1502-0GA10, and GH-1502-0GA10S.
Key Features:
- Product type: Ignitor, serving as a combustion-initiating device in pneumatic systems.
- Compatible brand: Mi-T-M.
- Fits model numbers: GH-1002-0GA10, GH-1002-0GA10S, GH-1502-0GA10, GH-1502-0GA10S.
- Materials: Constructed from steel, brass, plastic, and rubber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.