Shop SUNCAST
See all product information
Create Account
Hosemobile 175 ft. Beige Retractable Wheeled Hose Reel Cart
- Mfr # JNF175B
- Zoro # G201293703
product price:
$
64.79
/ea
Key Features
Material
Resin
Length
20 in
Width
24 in
Includes
Leader Vinyl Hose
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNF175B
- Zoro #
- G201293703
- UPC #
- 44365007724
- Country of Origin
- China
- Material
- Resin
- Includes
- Leader Vinyl Hose
- Color
- Mocha
Dimensions
- Length
- 20 in
- Width
- 24 in
- Overall Height
- 32 in
Description
This Hosemobile Hose Reel Cart holds up to 175 ft. of standard 5/8 in. hose. The built in wheels make it easy to transport through your garden and the convenient hooks on the handle securely hold the end of the leader hose or garden hose. Constructed of durable, weather-resistant resin, it is built to last.
- • Holds up to 175 ft. of 5/8 inch standard, vinyl hose
- • Durable resin construction is built to last
- • Sturdy 7 inch wheels allow for easy portability
- • Hose hooks hold end of leader hose or garden hose
- • Low maintenance - no assembly required
- • Package Dimension: 22.88" L x 22" W x 45" H, 12.17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.