QuickChangeRightAngleAttachment, 0.5in
- Mfr # 627261000
- Zoro # G9679680
product price:Â
$
39.45
/ea
Key Features
For Use With
Specially suited for Metabo PowerMaxx BS Quick and BS 18 Quick Series
Features
Category Type
Attachment
Battery Included / Bare Tool
Bare Tool
Series
Quick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627261000
- Zoro #
- G9679680
- UPC #
- 04007430249517
- Country of Origin
- China
Dimensions
- Overall Width
- 4 3/8 in
- Overall Height
- 2 1/8 in
- Overall Length
- 3 1/8 in
- Overall Diameter
- 5/8 in
- For Chuck Size
- 1/2 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Item
- Quick Change Right Angle Attachment
- For Use With
- Specially suited for Metabo PowerMaxx BS Quick and BS 18 Quick Series
- Features
- Category Type
- Attachment
- Battery Included / Bare Tool
- Bare Tool
- Series
- Quick
- Impact Rated
- Not Impact Rated
- Accessory Type
- Angle Adapters
- Application
- Driving Screws In Space Limited Areas
- Product Type
- Angle Adapter
- Compatible Brand
- Metabo
- Compatible Manufacturer Model Number
- 602316520, 602316890, 602325520, 602325890, 602334890
- Compatible Product Type
- Metabo PowerMaxx BS 18 Quick Series, Metabo PowerMaxx BS Quick
- Tool Series
- Quick Change RAD
Description
Quick Change Right Angle Attachment, Accessory Type Angle Adapters, For Use With Specially suited for Metabo PowerMaxx BS Quick and BS 18 Quick Series, Impact Rated Not Impact Rated, Overall Length 3 1/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.