Shop BERRYMAN PRODUCTS

B-12 Chemtool Carburetor Cleaner, 15 fl oz Can, Solvent Based

  • Mfr # 0116
  • Zoro # G9685131

product price: 
$
6.45
/ea

Key Features

Color
Clear
Fragrance
Aromatic (Toluene)
Net Weight
15 fl oz
Cleaner Form
Liquid
Boiling Point (F)
133 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0116
Zoro #
G9685131
UPC #
075894001167
Country of Origin
United States
Color
Clear
Fragrance
Aromatic (Toluene)
Net Weight
15 fl oz
Cleaner Form
Liquid
Boiling Point (F)
133 Degrees F
For Use With
Gasoline Engines
Dissolves
Insoluble
Freezing Point (F)
107 Degrees F
Type
Liquid
Item
Carburetor Cleaner
Application
Cleans Fuel Injectors and Carburetors
Specific Gravity
0.83
Freezing Point
-107 Degrees F
Standards
VOC Compliant
Flash Point
20 Degrees F
Container Type
Can
Removes
Fuel Residue, Gum, Varnish
Features
Catalytic Converter and Oxygen Sensor-Safe, Quickly Disperses Moisture, Regular Use Ensures Higher Compression, Fewer Repairs, Lower Operating Costs and Increased Spark Plug and Injector Life
Boiling Point
133 Degrees F
Product Form
Liquid
Series
B-12 Chemtool
Cleaner Type
Carburetor Cleaner
Base Type
Solvent
Flammability
Flammable
Nonflammable
No
Base Formula
Solvent Based
Wire Color
Clear

Dimensions

Container Size
15 fl oz
Fits Chest Size
Catalytic Converter and Oxygen Sensor-Safe, Quickly Disperses Moisture, Regular Use Ensures Higher Compression, Fewer Repairs, Lower Operating Costs and Increased Spark Plug and Injector Life

Description

Carburetor Cleaner, Base Type Solvent, Container Type Can, Container Size 15 fl oz, Net Weight 15 fl oz, Product Form Liquid, Boiling Point 133 Degrees F, Flammability Flammable, Standards VOC Compliant, Cleaner Application Fuel System, Fuel Injectors, Fuel Lines, Fuel Tank, Pistons, Rings, Valves, Cleaner Type Carburetor Cleaner, Color Clear

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.